Motion
LER 102
Bearing Seal - Labyrinth, Aluminum Material, 3-7/16 in Bore
Mi Item #02296569
MFR #LER 102
Price$118.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, 3-7/16 in Bore
Mi Item #02296569
MFR #LER 102

Mfr description
LER102X0307-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.64/each

Specifications

Dimensions

  • Height
    2
  • Length
    13.5
  • Weight
    0.67 lbs, 45
  • Width
    13.5

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)