Motion
LER122
Bearing Seal - Labyrinth, Aluminum Material, 4-15/16 in Bore
Mi Item #02296572
MFR #LER122
Price$366.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, 4-15/16 in Bore
Mi Item #02296572
MFR #LER122

Mfr description
LER122X0415-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.54/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    7.7
  • Weight
    1 lbs, 0.17
  • Width
    7.15

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)