Motion
LER156X0700-A

FAG (SCHAEFFLER)
LER156X0700-A

7.0000 in Bore, Compatible Bore: 7.0000 in , 7.9063 in OD, 1.0000 in Overall Width
Mi Item #02296575
MFR #LER156X0700-A
Price$573.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER156X0700-A

7.0000 in Bore, Compatible Bore: 7.0000 in , 7.9063 in OD, 1.0000 in Overall Width
Mi Item #02296575
MFR #LER156X0700-A

Mfr description
LER156X0700-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$573.18/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Compatible Bore Diameter
    7.0000 in
  • Outside Diameter
    7.9063 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)