Motion
LER168X0800-A

FAG (SCHAEFFLER)
LER168X0800-A

8.0000 in Bore, Compatible Bore: 8.0000 in , 8.8650 in OD, 1.0000 in Overall Width
Mi Item #02296576
MFR #LER168X0800-A
Price$879.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER168X0800-A

8.0000 in Bore, Compatible Bore: 8.0000 in , 8.8650 in OD, 1.0000 in Overall Width
Mi Item #02296576
MFR #LER168X0800-A

Mfr description
LER168X0800-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$879.42/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Compatible Bore Diameter
    8.0000 in
  • Outside Diameter
    8.8650 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)