Motion
AHX310
Withdrawal Sleeve - 38 mm Length, 1:12 Taper
Mi Item #02296580
MFR #AHX310
Price$263.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 38 mm Length, 1:12 Taper
Mi Item #02296580
MFR #AHX310

Mfr description
AHX310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.85/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Overall Length  
    38 mm
  • Thread Size  
    M55x2
  • Weight
    0.3 lbs

Details

  • Compatible Bearing Number
    22210
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)3
  • Taper
    1:12
  • UPC_NO
    4012801166966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)