Motion
AH2236
Withdrawal Sleeve - 110 mm Length, 1:12 Taper
Mi Item #02296582
MFR #AH2236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 110 mm Length, 1:12 Taper
Mi Item #02296582
MFR #AH2236

Mfr description
AH2236
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Overall Length  
    110 mm
  • Thread Size  
    M200x3
  • Weight
    8.14 lbs

Details

  • Compatible Bearing Number
    22236
  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:12
  • UPC_NO
    4012801307208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)