Motion
2517 2 11/16

GATES RUBBER CO
2517 2 11/16

Taper Lock Bushing - 2517 Series, 2.6875 in Bore, 5/8 x 5/16 in Keyway, Cast Iron Material
Mi Item #02296585
MFR #2517 2 11/16
Price$76.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2517 2 11/16

Taper Lock Bushing - 2517 Series, 2.6875 in Bore, 5/8 x 5/16 in Keyway, Cast Iron Material
Mi Item #02296585
MFR #2517 2 11/16

Mfr description
2517 2.11/16
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.84/each

Specifications

Dimensions

  • Barrel Diameter Large End
    3.3750 in
  • Barrel Length
    1.7500 in
  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    2.6875 in
  • Bushing Size
    2517
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    1-3/4 in
  • Outside Diameter  
    3-3/8 in
  • Stocked Finished Bore
    2-11/16 in
  • Weight
    1.43 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78583211
  • Manufacturer Upc Number
    072053112054
  • Material
    Cast Iron
  • Torque Capacity
    11600 in
  • UPC_NO
    072053112054
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)