1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AHX317
Withdrawal Sleeve - 56 mm Length, 1:12 Taper
MI ITEM #
02296586
MFR #
AHX317
Price
$546.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AHX317
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AHX317
Withdrawal Sleeve - 56 mm Length, 1:12 Taper
MI ITEM #
02296586
MFR #
AHX317
Mfr description
AHX317
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$546
.41
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
80 mm
Overall
Length
56 mm
Thread
Size
M95x2
Weight
0.95 lbs
Details
Compatible Bearing Number
22217
Product Type
Withdrawal Sleeves
Series
AH(X)3
Taper
1:12
UPC_NO
4012801209137
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items