Motion
3020 3.1/4

GATES RUBBER CO
3020 3.1/4

Taper Lock Bushing - 3020 Series, 3.2500 in Bore, 3/4 x 3/8 in Keyway
Mi Item #02296587
MFR #3020 3.1/4
Price$94.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3020 3.1/4

Taper Lock Bushing - 3020 Series, 3.2500 in Bore, 3/4 x 3/8 in Keyway
Mi Item #02296587
MFR #3020 3.1/4

Mfr description
3020 3.1/4 TL BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.23/each

Specifications

Dimensions

  • Barrel Diameter Large End
    4.2500 in
  • Barrel Length
    2.0000 in
  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    3.2500 in
  • Bushing Size
    3020
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    2 in
  • Outside Diameter  
    4-1/4 in
  • Stocked Finished Bore
    3.2500 in
  • Weight
    2.96 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78596304
  • Manufacturer Upc Number
    072053112382
  • Material
    Cast Iron
  • Torque Capacity
    24000 in
  • UPC_NO
    072053112382
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)