1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AHX2310
Withdrawal Sleeve - 54 mm Length, 1:12 Taper
MI ITEM #
02296588
MFR #
AHX2310
List Price
$324.26
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AHX2310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AHX2310
Withdrawal Sleeve - 54 mm Length, 1:12 Taper
MI ITEM #
02296588
MFR #
AHX2310
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$324.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AHX2310
Specifications
Compatible Bearing Number
22310
Product Type
Withdrawal Sleeves
Bore Diameter
50 mm
Overall Length
54 mm
Thread Size
M55x2
Taper
1:12
Series
AH(X)23
UPC_NO
4012801166935
Weight
0.46 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data