Motion
AHX2312
Withdrawal Sleeve - 61 mm Length, 1:12 Taper
Mi Item #02296590
MFR #AHX2312
Price$496.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 61 mm Length, 1:12 Taper
Mi Item #02296590
MFR #AHX2312

Mfr description
AHX2312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.09/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Overall Length  
    61 mm
  • Thread Size  
    M65x2
  • Weight
    0.66 lbs

Details

  • Compatible Bearing Number
    22312
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    4012801166959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)