Motion
AHX3124
Withdrawal Sleeve - 79 mm Length, 1:12 Taper
MI ITEM #02296594
MFR #AHX3124
List Price$1,368.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 79 mm Length, 1:12 Taper
MI ITEM #02296594
MFR #AHX3124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,368.48/each for your price

Overview

Mfr description
AHX3124

Specifications

  • Compatible Bearing Number
    23124
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    120 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Series
    AH(X)31
  • UPC_NO
    4012801209106
  • Weight
    2.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text