Motion
AHX2322
Withdrawal Sleeve - 98 mm Length, 1:12 Taper
Mi Item #02296597
MFR #AHX2322
Price$1,106.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 98 mm Length, 1:12 Taper
Mi Item #02296597
MFR #AHX2322

Mfr description
AHX2322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.84/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Overall Length  
    98 mm
  • Thread Size  
    M125 x 2
  • Weight
    2.97 lbs

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    4012801208932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)