Motion
AHX3218
Withdrawal Sleeve - 67 mm Length, 1:12 Taper
MI ITEM #02296599
MFR #AHX3218
Price$748.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 67 mm Length, 1:12 Taper
MI ITEM #02296599
MFR #AHX3218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$748.99/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Overall Length  
    67 mm
  • Thread Size  
    M100x2 mm
  • Weight
    1.32 lbs

Details

  • Compatible Bearing Number
    23218
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)32
  • Taper
    1:12
  • UPC_NO
    4012801263245

Overview

Mfr description
AHX3218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text