Motion
H213
Adapter Sleeve - 60 mm Bore Dia., 40 mm Overall Length, M65x2 Thread Size
Mi Item #02296604
MFR #H213
Price$129.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 60 mm Bore Dia., 40 mm Overall Length, M65x2 Thread Size
Mi Item #02296604
MFR #H213

Mfr description
H213
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.70/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Lock Nut Outside Diameter
    3-5/16 in
  • Overall Length  
    40 mm
  • Overall Width
    40 mm
  • Thread Size  
    M65x2
  • Weight
    0.88 lbs

Details

  • Compatible Bearing Number
    1213
  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801216524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)