Motion
H218
Adapter Sleeve - 80 mm Bore Dia., 52 mm Overall Length, M90 x 2 Thread Size
Mi Item #02296606
MFR #H218
Price$278.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 80 mm Bore Dia., 52 mm Overall Length, M90 x 2 Thread Size
Mi Item #02296606
MFR #H218

Mfr description
H218
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.72/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Overall Length  
    52 mm
  • Thread Size  
    M90x2
  • Weight
    2.64 lbs

Details

  • Compatible Bearing Number
    1218
  • Includes
    Lock Washer (MB18)
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Product Type
    Adapter Sleeves
  • Series
    H2
  • Taper
    1:12
  • UPC_NO
    4012801216579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)