Motion
H3028
Adapter Sleeve - 125 mm Bore Dia., 82 mm Overall Length, M140x2 Thread Size
Mi Item #02296613
MFR #H3028
Price$1,329.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 125 mm Bore Dia., 82 mm Overall Length, M140x2 Thread Size
Mi Item #02296613
MFR #H3028

Mfr description
H3028
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,329.56/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Overall Length  
    82 mm
  • Thread Size  
    M140x2
  • Weight
    7.15 lbs

Details

  • Includes
    Lock Washer (MBL28)
  • Lock Nut Number
    KML28
  • Lock Washer Number
    MBL28
  • Product Type
    Adapter Sleeves
  • Series
    H30
  • Taper
    1:12
  • UPC_NO
    4012801216852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)