Motion
H3034
Adapter Sleeve - 150 mm Bore Dia., 101 mm Overall Length, M170x3 Thread Size
MI ITEM #02296615
MFR #H3034
Your Price$1,733.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 150 mm Bore Dia., 101 mm Overall Length, M170x3 Thread Size
MI ITEM #02296615
MFR #H3034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,733.55/each(List $1,993.59)

Overview

Mfr description
H3034

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    150 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KML34
  • Lock Washer Number
    MBL34
  • Includes
    Lock Washer (MBL34)
  • Series
    H30
  • UPC_NO
    4012801216876
  • Weight
    13.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text