Motion
H3140
Adapter Sleeve - 180 mm Bore Dia., 150 mm Overall Length, M200x3 Thread Size
Mi Item #02296618
MFR #H3140
Price$2,082.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 180 mm Bore Dia., 150 mm Overall Length, M200x3 Thread Size
Mi Item #02296618
MFR #H3140

Mfr description
H3140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,082.16/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Overall Length  
    150 mm
  • Thread Size  
    M200x3
  • Weight
    26.62 lbs

Details

  • Compatible Bearing Number
    23140
  • Includes
    Lock Washer (MB40)
  • Lock Nut Number
    KM40
  • Lock Washer Number
    MB40
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801217156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)