Motion
KM0
KM Series Bearing Lock Nut - M10x0.75 mm Thread Size, 18 mm OD, 13.5 mm Face Dia., 4 mm Width, Steel
Mi Item #02296623
MFR #KM0
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M10x0.75 mm Thread Size, 18 mm OD, 13.5 mm Face Dia., 4 mm Width, Steel
Mi Item #02296623
MFR #KM0

Mfr description
KM0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.04/each

Specifications

Dimensions

  • Face Diameter  
    13.5 mm
  • Height
    0.1
  • Length
    0.5
  • Outside Diameter  
    18 mm
  • Overall Width
    4 mm
  • Thread Size  
    M10x0.75 mm
  • Weight
    0.01
  • Width
    0.5

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB0
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)