Motion
KM1
KM Series Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 4 mm Width
Mi Item #02296626
MFR #KM1
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 4 mm Width
Mi Item #02296626
MFR #KM1

Mfr description
KM1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.04/each

Specifications

Dimensions

  • Outside Diameter  
    22 mm
  • Overall Width
    4 mm
  • Thread Size  
    M12x1 mm
  • Weight
    7 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)