Motion
KM2
Bearing Lock Nuts - M15x1 Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Steel
Mi Item #02296628
MFR #KM2
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - M15x1 Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Steel
Mi Item #02296628
MFR #KM2

Mfr description
KM2 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.09/each

Specifications

Dimensions

  • Axial Load
    20 kN
  • Face Diameter  
    21 mm
  • Height
    1.1
  • Length
    2.05
  • Outside Diameter  
    25 mm
  • Overall Width
    5 mm
  • Thread Size  
    M15x1
  • Weight
    0.015
  • Width
    2

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MB2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801174367
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)