Motion
KM3
KM Series Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 5 mm Width, Steel
Mi Item #02296630
MFR #KM3
Price$25.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 5 mm Width, Steel
Mi Item #02296630
MFR #KM3

Mfr description
KM3 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.29/each

Specifications

Dimensions

  • Face Diameter  
    24 mm
  • Height
    1.2
  • Length
    1.95
  • Outside Diameter  
    28 mm
  • Overall Width
    5 mm
  • Thread Size  
    M17x1 mm
  • Weight
    0.03 lbs, 0.31
  • Width
    7.4

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB3
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)