Motion
KM10
KM Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 61 mm Face Dia., 12 mm Width, Steel
Mi Item #02296634
MFR #KM10
Price$43.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 61 mm Face Dia., 12 mm Width, Steel
Mi Item #02296634
MFR #KM10

Mfr description
KM10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.46/each

Specifications

Dimensions

  • Face Diameter  
    61 mm
  • Height
    0.65
  • Length
    3.75
  • Outside Diameter  
    70 mm
  • Overall Width
    12 mm
  • Thread Size  
    M50x1.5 mm
  • Weight
    0.32 lbs, 0.485
  • Width
    3.75

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB10
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)