Motion
KM13
KM Series Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Steel
Mi Item #02296639
MFR #KM13
Price$73.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Steel
Mi Item #02296639
MFR #KM13

Mfr description
KM13
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.33/each

Specifications

Dimensions

  • Face Diameter  
    79 mm
  • Height
    0.65
  • Length
    3.9
  • Outside Diameter  
    85 mm
  • Overall Width
    12 mm
  • Thread Size  
    M65x2 mm
  • Weight
    0.46 lbs, 0.35
  • Width
    3.95

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB13
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)