Motion
KM15
KM Series Bearing Lock Nut - M75x2 mm, M75x2 mm Thread Size, 98 mm OD, 90 mm Face Dia., 13 mm Width, Steel
Mi Item #02296641
MFR #KM15
Price$88.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M75x2 mm, M75x2 mm Thread Size, 98 mm OD, 90 mm Face Dia., 13 mm Width, Steel
Mi Item #02296641
MFR #KM15

Mfr description
KM15
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.43/each

Specifications

Dimensions

  • Face Diameter  
    90 mm
  • Outside Diameter  
    98 mm
  • Overall Width
    13 mm
  • Thread Size  
    M75x2 mm, M75x2  mm
  • Weight
    0.66 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB15
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801052528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)