Motion
KM23
KM Series Bearing Lock Nut - M115x2 mm, M115x2 mm Thread Size, 150 mm OD, 137 mm Face Dia., 19 mm Width, Steel
MI ITEM #02296643
MFR #KM23
Price$380.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M115x2 mm, M115x2 mm Thread Size, 150 mm OD, 137 mm Face Dia., 19 mm Width, Steel
MI ITEM #02296643
MFR #KM23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$380.12/each

Specifications

Dimensions

  • Face Diameter  
    137 mm
  • Outside Diameter  
    150 mm
  • Overall Width
    19 mm
  • Thread Size  
    M115x2 mm, M115x2  mm
  • Weight
    2.22 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB23
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801222969

Overview

Mfr description
KM23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text