Motion
KM26
KM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width, Steel
Mi Item #02296648
MFR #KM26
Price$493.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width, Steel
Mi Item #02296648
MFR #KM26

Mfr description
KM26
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$493.08/each

Specifications

Dimensions

  • Face Diameter  
    149 mm
  • Height
    1.2
  • Length
    7.85
  • Outside Diameter  
    165 mm
  • Overall Width
    21 mm
  • Thread Size  
    M130x2 mm
  • Weight
    2.68 lbs, 2.79
  • Width
    7.7

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB26
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)