Motion
KM29
KM Series Bearing Lock Nut - M145x2 mm Thread Size, 190 mm OD, 171 mm Face Dia., 24 mm Width, Steel
Mi Item #02296650
MFR #KM29
Price$755.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M145x2 mm Thread Size, 190 mm OD, 171 mm Face Dia., 24 mm Width, Steel
Mi Item #02296650
MFR #KM29

Mfr description
KM29
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$755.61/each

Specifications

Dimensions

  • Face Diameter  
    171 mm
  • Height
    1.2
  • Length
    8
  • Outside Diameter  
    190 mm
  • Overall Width
    24 mm
  • Thread Size  
    M145x2 mm
  • Weight
    4.51 lbs, 5
  • Width
    8.1

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB29
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)