Motion
KM40
KM Series Bearing Lock Nut - M200x3 mm, M200x3 mm Thread Size, 250 mm OD, 226 mm Face Dia., 29 mm Width, Steel
Mi Item #02296652
MFR #KM40
Price$1,234.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M200x3 mm, M200x3 mm Thread Size, 250 mm OD, 226 mm Face Dia., 29 mm Width, Steel
Mi Item #02296652
MFR #KM40

Mfr description
KM40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,234.72/each

Specifications

Dimensions

  • Face Diameter  
    226 mm
  • Outside Diameter  
    250 mm
  • Overall Width
    29 mm
  • Thread Size  
    M200x3 mm, M200x3  mm
  • Weight
    8.1 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB40, MB40 
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801223096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)