Motion
MB24
MB Series Bearing Lock Washer - 120 mm ID, 164 mm OD, 138 mm Face Dia., Steel Material
Mi Item #02296668
MFR #MB24
Price$49.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 120 mm ID, 164 mm OD, 138 mm Face Dia., Steel Material
Mi Item #02296668
MFR #MB24

Mfr description
MB24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.51/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Face Diameter  
    138 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM24
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)