Motion
MB29
MB Series Bearing Lock Washer - 145 mm ID, 202 mm OD, 171 mm Face Dia., Steel Material
Mi Item #02296670
MFR #MB29
Price$117.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 145 mm ID, 202 mm OD, 171 mm Face Dia., Steel Material
Mi Item #02296670
MFR #MB29

Mfr description
MB29
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.97/each

Specifications

Dimensions

  • Bore Diameter  
    145 mm
  • Face Diameter  
    171 mm
  • Tang Width  
    14 mm

Details

  • Compatible Lock Nut Number
    KM29
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)