Motion
U206
Ball Thrust Bearing Seating Washer - 42 mm ID, 55 mm OD, 5.5 mm Width
Mi Item #02296679
MFR #U206
Price$82.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Seating Washer - 42 mm ID, 55 mm OD, 5.5 mm Width
Mi Item #02296679
MFR #U206

Mfr description
U206
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.37/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Outside Diameter
    55 mm
  • Overall Width
    5.5 mm
  • Weight
    0.07 lbs

Details

  • Manufacturer Upc Number
    4012801182614
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • Race Type
    Grooved
  • UPC_NO
    4012801182614
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)