Motion
U207
Ball Thrust Bearing Seating Washer - 48 mm ID, 65 mm OD, 7 mm Width
MI ITEM #02296681
MFR #U207
Price$83.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Seating Washer - 48 mm ID, 65 mm OD, 7 mm Width
MI ITEM #02296681
MFR #U207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.74/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Outside Diameter
    65 mm
  • Overall Width
    7 mm
  • Weight
    0.12 lbs

Details

  • Manufacturer Upc Number
    4012801182621
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • Race Type
    Grooved
  • UPC_NO
    4012801182621
  • Washer Type
    Thrust Washer

Overview

Mfr description
U207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text