Motion
U210
Ball Thrust Bearing Seating Washer - 62 mm ID, 82 mm OD, 7.5 mm Width
Mi Item #02296686
MFR #U210
Price$111.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Seating Washer - 62 mm ID, 82 mm OD, 7.5 mm Width
Mi Item #02296686
MFR #U210

Mfr description
U210
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.38/each

Specifications

Dimensions

  • Bore Diameter
    62 mm
  • Outside Diameter
    82 mm
  • Overall Width
    7.5 mm
  • Weight
    0.22 lbs

Details

  • Manufacturer Upc Number
    4012801182645
  • Material
    Steel
  • Product Type
    Ball Thrust Bearing Washers
  • Race Type
    Grooved
  • UPC_NO
    4012801182645
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)