Motion
U211
Ball Thrust Bearing Seating Washer - 72 mm ID, 95 mm OD, 9 mm Width
MI ITEM #02296688
MFR #U211
Your Price$153.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Seating Washer - 72 mm ID, 95 mm OD, 9 mm Width
MI ITEM #02296688
MFR #U211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.61/each(List $176.65)

Overview

Mfr description
U211

Specifications

  • Outside Diameter
    95 mm
  • Overall Width
    9 mm
  • Washer Type
    Thrust Washer
  • Material
    Steel
  • Race Type
    Grooved
  • Manufacturer Upc Number
    4012801263832
  • UPC_NO
    4012801263832
  • Bore Diameter
    72 mm
  • Product Type
    Ball Thrust Bearing Washers
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text