1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AH24136
Withdrawal Sleeve - 134 mm Length, 1:30 Taper
MI ITEM #
02296708
MFR #
AH24136
List Price
$6,030.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AH24136
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AH24136
Withdrawal Sleeve - 134 mm Length, 1:30 Taper
MI ITEM #
02296708
MFR #
AH24136
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,030.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AH24136
Specifications
Product Type
Withdrawal Sleeves
Bore Diameter
170 mm
Overall Length
134 mm
Thread Size
M190 x 3
Taper
1:30
Series
AH241
UPC_NO
4012801307710
Weight
8.18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data