Motion
MBL28
MBL Series Bearing Lock Washer - 140 mm ID, 171 mm OD, 155 mm Face Dia., Steel Material
Mi Item #02296710
MFR #MBL28
Price$110.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBL Series Bearing Lock Washer - 140 mm ID, 171 mm OD, 155 mm Face Dia., Steel Material
Mi Item #02296710
MFR #MBL28

Mfr description
MBL28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.24/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Face Diameter  
    155 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KML28
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)