Motion
KML28
KML Series Bearing Lock Nut - M140x2 mm, M140x2 mm Thread Size, 165 mm OD, 155 mm Face Dia., 22 mm Width, Steel
Mi Item #02296715
MFR #KML28
Price$429.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML Series Bearing Lock Nut - M140x2 mm, M140x2 mm Thread Size, 165 mm OD, 155 mm Face Dia., 22 mm Width, Steel
Mi Item #02296715
MFR #KML28

Mfr description
KML28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.64/each

Specifications

Dimensions

  • Face Diameter  
    155 mm
  • Outside Diameter  
    165 mm
  • Overall Width
    22 mm
  • Thread Size  
    M140x2 mm, M140x2  mm
  • Weight
    2.22 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MBL28, MBL28 
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • UPC_NO
    4012801223157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)