Motion
2209-K-TVH-C3

FAG (SCHAEFFLER)
2209-K-TVH-C3

Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, C3
Mi Item #02296721
MFR #2209-K-TVH-C3
Price$229.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2209-K-TVH-C3

Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, C3
Mi Item #02296721
MFR #2209-K-TVH-C3

Mfr description
2209-K-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.96/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.17 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    2209-K-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2209-K-TVH-C3 Ball Bearing provides 45 mm tapered 1:12 bore, open closure, 85 mm OD, 23 mm width; ideal for industrial rotary shafts.
  • Manufacturer Catalog Number
    2209-K-TVH-C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    28500 N
  • Radial Static Load Capacity
    8900 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801160469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)