Motion
5200-20M-115

GATES RUBBER CO
5200-20M-115

PowerGrip™HTD Htd Belt - HTD, 0.787 in / 20 mm Pitch, 204.72 in / 5200 mm Pitch Length, 115 mm Width, 260 Teeth, Polychloroprene (Neoprene) Material
Mi Item #02296769
MFR #5200-20M-115
Price$4,041.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5200-20M-115

PowerGrip™HTD Htd Belt - HTD, 0.787 in / 20 mm Pitch, 204.72 in / 5200 mm Pitch Length, 115 mm Width, 260 Teeth, Polychloroprene (Neoprene) Material
Mi Item #02296769
MFR #5200-20M-115

Mfr description
5200 20M 115 HTD BELT
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,041.33/each

Specifications

Dimensions

  • Belt Height
    0.52 in / 13.2 mm
  • Belt Width
    115 mm
  • Overall Length
    5200 mm
  • Overall Width  
    115 mm
  • Pitch
    0.787 in / 20 mm
  • Pitch Length
    204.72 in / 5200 mm
  • Standard Width
    YES
  • Tooth Height
    0.33 in / 8.4 mm
  • Weight
    22.76 lbs
  • Width
    4.528 in / 115 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    20M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    9293-0708
  • Manufacturer Upc Number
    072053351972
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    260
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Profile
    Curved
  • Trade Number
    5200-20mm
  • UPC_NO
    072053351972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)