Specifications
Dimensions
- Overall Width3 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)