Motion
62/28

SKF
62/28

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 58 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02296900
MFR #62/28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62/28

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 58 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02296900
MFR #62/28

Mfr description
62/28 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    62/28 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 62/28 Radial/Deep Groove Ball Bearing features 28 mm bore diameter, straight bore, open closure, 58 mm outside diameter, and 16 mm width.
  • Manufacturer Catalog Number
    62/28
  • Max Rpm
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16.8 kN
  • Radial Static Load Capacity
    9.5 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577098139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)