Motion
HMVC 15 E

SKF
HMVC 15 E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 2.9330 in Bore, 5.5000 in OD, 1.7000 in Width, 0.20 in Stroke Length
Mi Item #02296908
MFR #HMVC 15 E
Price$3,188.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 15 E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 2.9330 in Bore, 5.5000 in OD, 1.7000 in Width, 0.20 in Stroke Length
Mi Item #02296908
MFR #HMVC 15 E

Mfr description
HMVC 15 E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,188.08/each

Specifications

Dimensions

  • Bore Diameter
    2.9330 in
  • Outside Diameter  
    5.5000 in
  • Overall Width  
    1.7000 in
  • Stroke
    0.20 in
  • Thread Size
    2.933-12
  • Weight
    9.76 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576636172
  • Maximum Piston Area
    6.2 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316576636172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)