Motion
HMVC 17 E

SKF
HMVC 17 E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 3.3400 in Bore, 5.9000 in OD, 1.7000 in Width, 020 in Stroke Length
Mi Item #02296910
MFR #HMVC 17 E
Price$3,382.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 17 E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 3.3400 in Bore, 5.9000 in OD, 1.7000 in Width, 020 in Stroke Length
Mi Item #02296910
MFR #HMVC 17 E

Mfr description
HMVC 17 E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,382.41/each

Specifications

Dimensions

  • Bore Diameter
    3.3400 in
  • Outside Diameter  
    5.9000 in
  • Overall Width  
    1.7000 in
  • Stroke
    0.20 in
  • Thread Size
    3.340-12
  • Weight
    10.48 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577050021
  • Maximum Piston Area
    6.8 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577050021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)