Motion
2307 E-2RS1TN9/C3

SKF
2307 E-2RS1TN9/C3

Self-Aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Double Sealed, C3
Mi Item #02296937
MFR #2307 E-2RS1TN9/C3
Price$400.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2307 E-2RS1TN9/C3

Self-Aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Double Sealed, C3
Mi Item #02296937
MFR #2307 E-2RS1TN9/C3

Mfr description
2307 E 2RS1 TN9 C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.08/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    1.2205 in / 31 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    80 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    1.59 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Coating
    None
  • Description
    2307 E 2RS1 TN9 C3 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2307 E-2RS1TN9/C3 features 35 mm straight bore, double sealed closure, 80 mm OD, and 31 mm width for clean uses.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    2307 E-2RS1TN9/C3
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5960 lbf
  • Radial Static Load Capacity
    1910 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577739810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)