Motion
29434/170.3 E/VQ202

SKF
29434/170.3 E/VQ202

29434/170.3 E/VQ202
MI ITEM #02296954
MFR #29434/170.3 E/VQ202
List Price$27,602.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29434/170.3 E/VQ202

29434/170.3 E/VQ202
MI ITEM #02296954
MFR #29434/170.3 E/VQ202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,602.92/each for your price

Overview

Mfr description
29434/170.3E VQ202

Specifications

  • Bore Diameter
  • Outside Diameter
  • Cage Type
    Sheet metal
  • Cage Material
    Bearing steel
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Series
    294
  • UPC_NO
    7316570350562
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • ABEC
    ABEC 3
  • Radial Dynamic Load Capacity
    530300 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought