Motion
618/530 MA

SKF
618/530 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 530 mm ID, 650 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #02296993
MFR #618/530 MA
Price$43,372.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/530 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 530 mm ID, 650 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #02296993
MFR #618/530 MA

Mfr description
618/530 MA BRG
  • Deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,372.43/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC 1
  • Weight
    129.45 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    618/530 MA BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 618/530 MA is a radial/deep groove ball bearing with a 530 mm bore, straight bore, open design, 650 mm outside diameter, and 56 mm width, built for large equipment.
  • Manufacturer Catalog Number
    618/530 MA
  • Max Rpm
    1400 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    74600 lbf
  • Radial Static Load Capacity
    147200 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577100566

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)