Motion
61916-2RS1

SKF
61916-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 110 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296996
MFR #61916-2RS1
Price$1,188.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61916-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 110 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296996
MFR #61916-2RS1

Mfr description
61916-2RS1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,188.85/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.92 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    61916-2RS1 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 61916-2RS1 Radial/Deep Groove Ball Bearing features 80 mm bore diameter, straight bore, double sealed closure, 110 mm outside diameter, and 16 mm width.
  • Manufacturer Catalog Number
    61916-2RS1
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    25.1 kN
  • Radial Static Load Capacity
    20.4 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    61
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570430486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)