Motion
628/4-2Z

SKF
628/4-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 9 mm OD, 3.50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02297003
MFR #628/4-2Z
Price$118.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
628/4-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 9 mm OD, 3.50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02297003
MFR #628/4-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.79/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.1 mm
  • Inner Ring Width
    3.5 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    3.50 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    628/4 2Z BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 4 mm bore, double shielded, 9 mm outside diameter, and 3.50 mm width for small radial applications.
  • Manufacturer Catalog Number
    628/4-2Z
  • Max Rpm
    70000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    95 lbf
  • Radial Static Load Capacity
    26 lbf
  • Seal Material
    Tinplate
  • Series
    628
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570467222

Overview

Mfr description
628/4 2Z BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought